Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 1/4 In, 24VDC

  • Mfr # L12BA452B060T61

  • Zoro # G3507113


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Spring
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L12BA452B060T61
Zoro #
G3507113
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 27/32 in
Overall Width
7/8 in
Pipe Size
1/4 in
Pilot Port Size
1/4 in NPT
Overall Length
1 5/8 in
Pilot Port Connection Size
1/4 in
Exhaust Port Connection Size
1/4 in
Inlet Port Connection Size
1/4 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L1
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Spring
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1
Vacuum Range
0 to 28" Hg
Body Material
Aluminum
Override
Locking
Actuator/Return
Solenoid Air Pilot/Spring
Electrical Connections
DIN DC Plug-In Solenoid
Valve Ways and Positions
4-Way/2-Position
Max. CFM - Valves
46 cfm
Standards
ANSI B.1.20.3
NEMA Classification
NEMA 4
Pressure Range
15 to 150 psi
Air Valve Type
4-Way, 2-Position
Valve Vacuum Range
0 to 28 in Hg
CFM
46
Shifting Technology
Spool & Sleeve
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Operational Pressure Range
15 to 150 psi
Number of Ways
Four-Way
Number of Positions
Two-Position
Operating Temperature - Maximum
115 Degrees F
Vacuum Rating
Vacuum Operable
Operating Pressure - Maximum
150 psi
Body Features
Thin
Includes Mounting Hardware
Hardware Not Included
For Media
Air, Inert Gas
Inlet Port Connection Gender
Female
Return Action
Spring Return
Product Type
Solenoid Air Control Valve
Duty Cycle
Continuous
Operating Pressure - Minimum
14 psi
Number of Ports
5
Flow Rate - Maximum
46 cfm
Pilot Port Connection Type
NPT
Valve Type
Spool
Application
Automotive, Bottling, Stamping, Pressing, Tire Manufacturing
Coefficient of Volume (Cv)
1
Spool Material
Stainless Steel
Includes Solenoid Coil
Solenoid Coil Included
Electrical Connection Type
Plug-In
NEMA Rating
4
Exhaust Port Connection Gender
Female
Valve Action
Normally Open/Normally Closed
Actuator Type
Single Solenoid
Inlet Port Connection Type
NPT
Operating Temperature - Minimum
-10 Degrees F
Pilot Type
Internal Pilot
Exhaust Port Connection Type
NPT
Pilot Port Connection Gender
Female

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 24V DC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air Pilot / Spring, ISO Class Not Applicable, Pipe Size 1/4 in, Max. CFM - Valves 46 cfm, Operational Pressure Range 15 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 1/4 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.