Zoro Homepage

Solenoid Air Control Valve, 3/8 In, 240VAC

  • Mfr # L23BB452O060T40

  • Zoro # G2755331


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
220 to 240V AC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L23BB452O060T40
Zoro #
G2755331
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 3/4 in
Overall Width
1 in
Pipe Size
3/8 in
Pilot Port Size
3/8 in NPT
Overall Length
2 in
Exhaust Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/2-Position, Voltage 220 to 240V AC, Center Position Not Applicable, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, ISO Class Not Applicable, Pipe Size 3/8 in, Max. CFM - Valves 79 cfm, Operational Pressure Range 15 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 3/8 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1.7

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.