Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Air Control Valve, 3/8 In, 24VDC

  • Mfr # L23BB652B060T61

  • Zoro # G3013281


product price: $278.14
/ea
Free Shipping & Returns

Key Features

Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L23BB652B060T61
Zoro #
G3013281
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 3/4 in
Overall Width
1 in
Pilot Port Size
3/8 in NPT
Overall Length
2 in
Pipe Size
3/8 in
Exhaust Port Connection Size
3/8 in
Pilot Port Connection Size
3/8 in
Inlet Port Connection Size
3/8 in

Details

Item
Solenoid Air Control Valve
Body Style
Base-Mounted, Inline
Series
L2
Voltage
24V DC
Valve Actuator / Return
Solenoid Air Pilot / Solenoid Air Pilot
Pilot Pressure
14.5 psi
Power Consumption
3.5 W
Coefficient of Volume
1.7
Vacuum Range
0 to 28" Hg
Center Position
Closed
Body Material
Aluminum
Override
Locking
Actuator/Return
Solenoid Air Pilot/Solenoid Air Pilot
Electrical Connections
DIN DC Plug-In Solenoid
Valve Ways and Positions
4-Way/3-Position
Operational Pressure Range
15 to 150 psi
Standards
ANSI B.1.20.3
CFM
79
Air Valve Type
4-Way, 3-Position
Max. CFM - Valves
79 cfm
Shifting Technology
Spool & Sleeve
Valve Vacuum Range
0 to 28 in Hg
Ambient Temp. Range
-10 Degrees to 115 Degrees F
Pressure Range
15 to 150 psi
NEMA Classification
NEMA 4
Number of Ways
Four-Way
Number of Positions
Three-Position
Exhaust Port Connection Type
NPT
Vacuum Rating
Vacuum Operable
Number of Ports
5
Electrical Connection Type
Plug-In
Includes Solenoid Coil
Solenoid Coil Included
Pilot Port Connection Gender
Female
Pilot Port Connection Type
NPT
Valve Action
Normally Open/Normally Closed
Includes Mounting Hardware
Hardware Not Included
Duty Cycle
Continuous
Application
Automotive, Bottling, Life Science, Pressing, Tire Manufacturing
Operating Pressure - Maximum
150 psi
Inlet Port Connection Gender
Female
For Media
Air, Inert Gas
Valve Type
Spool
Flow Rate - Maximum
79 cfm
Pilot Type
Internal Pilot
Coefficient of Volume (Cv)
1.7
Body Features
Thin
Operating Temperature - Maximum
115 Degrees F
Operating Temperature - Minimum
-10 Degrees F
Return Action
Solenoid Return
Operating Pressure - Minimum
14 psi
Spool Material
Stainless Steel
Exhaust Port Connection Gender
Female
NEMA Rating
4
Product Type
Solenoid Air Control Valve
Actuator Type
Double Solenoid
Inlet Port Connection Type
NPT

Description

Solenoid Air Control Valve, Valve Ways and Positions 4-Way/3-Position, Voltage 24V DC, Center Position Closed, Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot, ISO Class Not Applicable, Pipe Size 3/8 in, Max. CFM - Valves 79 cfm, Operational Pressure Range 15 to 150 psi, NEMA Classification NEMA 4, Valve Vacuum Range 0 to 28 in Hg, Body Style Base-Mounted, Inline, Pilot Port Size 3/8 in NPT, Pilot Pressure 14.5 psi, Coefficient of Volume 1.7

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.