Zoro Homepage

Subbase

  • Mfr # R432009166

  • Zoro # G210474261


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure - Hydraulic Valves
10 bar
Outlet Port Size - Hydraulic Valves
G 3/4
Standards
ISO 5599-1
Port (In.)
G 3/4"; G 3/4"
Temp. Range
10 to 200°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R432009166
Zoro #
G210474261
UPC #
-
Country of Origin
Mexico

Dimensions

Outlet Port Size - Hydraulic Valves
G 3/4

Details

Item
Subbase
Max. Pressure - Hydraulic Valves
10 bar
Standards
ISO 5599-1
Port (In.)
G 3/4"; G 3/4"
Temp. Range
10 to 200°C
Product Type
Subbase

Description

Subbase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.