This item is Discontinued.

Aver Ampliwave Go Portable Audio AMPLIWGOB

This item is Discontinued.

Aver

Ampliwave Go Portable Audio (Discontinued)

Mfr # AMPLIWGOB
Zoro # G416558345
UPC # 848090010475
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMPLIWGOB
Zoro #
G416558345
UPC #
848090010475
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7.1 in
Width
9.8 in
Height
8.7 in

Details

Features
Microphone, Kensington Lock, Volume Control, Voice Priority Technology, Handle, Carrying Strap, Assistive Listening Device Compatible, Buckle Ring
Includes
AmpliWave Go Speaker System, Wireless Microphone, Power Adapter, Power Cord, USB 2.0 Type-A to Type-C, Cable, Lanyard, QR Code Card
Bluetooth
Yes
Battery Included
Yes
Battery Rechargeable
Yes
Charging Interface
USB Type-C
Connectivity Technology
Wired & Wireless
Charging Method
Wired
Battery Recharge Time
4 Hour
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Laptops
Platform Supported
PC
USB
Yes
Power Source
Battery
Portable
Yes
USB Type-C
Yes
RMS Output Power
30 W
Wireless Speaker(s)
Yes
Product Type
Speaker System
Maximum Battery Run Time
8 Hour
Mount Type
Stand Mountable, Wall Mountable, Tripod Mount
Product Line
AmpliWave Go

Description

AVer AmpliWave Go Portable Audio System w/ Battery K12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.