
CA-2890PRO Bluetooth Sound Bar Speaker - 5 W RMS - 20 kHz - USB - 1 Pack
Mfr # CA2890PRO
Zoro # G912448881
product price:Â $46.89
/eaKey Features
Features
Bass Radiator, Wireless Subwoofer Connectivity, Crystal Clear Clarity, Echo Cancellation, Microphone, Plug and Play, LED Indicator
Includes
USB & Bluetooth Speaker Bar, USB-C to USB-A Adapter, User Guide
Max. Frequency Response
20 kHz
Power Source
USB
Bluetooth
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CA2890PRO
Zoro #
G912448881
UPC #
646422302133
Country of Origin
China
Details
Features
Bass Radiator, Wireless Subwoofer Connectivity, Crystal Clear Clarity, Echo Cancellation, Microphone, Plug and Play, LED Indicator
Includes
USB & Bluetooth Speaker Bar, USB-C to USB-A Adapter, User Guide
Max. Frequency Response
20 kHz
Power Source
USB
Bluetooth
Yes
Compatibility
Computers, Tablets, Smartphones, Notebooks, Desktops, Conference Phone
USB Type-C
Yes
Platform Supported
Mac, PC
Wireless Speaker
Yes
Watt (RMS)
5 W
Application
Office, Music, Home
USB
Yes
Item
Sound Bar Speaker
Wireless Speaker(s)
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.