Shop AVERA HOME GOODS

185535 6 in. Hen Shaped Planter; Pack of 4

  • Mfr # 185535

  • Zoro # G103795541


product price:  $110.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
185535
Zoro #
G103795541
UPC #
7501010328151
Country of Origin
Mexico

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • 6 in. hen shaped planter
  • Pack of 4
Specifications
  • Size: 6 in.
  • Country of Origin: Mexico
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.