Garden Wizard Eucalyptus Garden Bed
- Mfr # GW-EUC3X3-RED
- Zoro # G022917956
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Width
36 in
Length
36 in
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW-EUC3X3-RED
- Zoro #
- G022917956
- UPC #
- 818755013219
- Country of Origin
- Viet Nam
Dimensions
- Width
- 36 in
- Length
- 36 in
- Height
- 24 in
Details
- Color
- Red
Description
The Garden Wizard Eucalyptus offers a simple but elegant design that will stand out in any garden. Made with real, solid eucalyptus wood, you can trust in using a natural, renewable resource that will last for years against harsh environments. The warm, red-stained wood is both attractive and durable. The bed sits two feet off the ground, allowing for easier access. Assembly is simple thanks to the limited number of components and takes only minutes to complete. The Eucalyptus can be placed around the yard or on decks and patios to create a simple vegetable garden or a beautiful flower bed. Garden fabric is recommended but not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.