Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfecting Wipes, Canister, 6"x7", PK12

  • Mfr # 100895790

  • Zoro # G3036439


product price: $228.95
/pk 12, $19.08/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
7 in x 6 in
Container Type
Canister
Number of Sheets
160
Series
AvertĀ®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100895790
Zoro #
G3036439
UPC #
807174536034
Country of Origin
United States

Dimensions

Sheet Size
7 in x 6 in
Sheet Length
7 in
Container Size
160 ct
Sheet Width
6 in

Details

Item
Disinfecting Wipes
Color
White
Container Type
Canister
Number of Sheets
160
Series
AvertĀ®
Fragrance
Chlorine
Primary Chemical
Bleach
Cleaner Form
Wipes
Cleaner Chemical Product Grouping
Disinfectant Cleaner
Standards
EPA Registered
Formula
Bleach Based
Wipes per Container
160
Wet Contact Time
1 to 2 min
Application
Disinfecting/Sanitizing
Wipes Application
Disinfecting/Sanitizing
Flash Point
Greater than 200 Degrees F
Packaging Type
Canister
VOC Content
0%
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
EPA Registration Number
70627-75
EPA Registered
Yes
Targeted Pathogens
C. Difficile Spores, Hepatitis A, HIV Type 1, Influenza A Virus (H1N1), Norovirus, Salmonella, Staphylococcus Aureus

Description

Disinfectant Cleaner, Disinfecting Wipes, Primary Chemical Bleach, Wet Contact Time 1 to 2 min, Canister, Container Size 160 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 7 in x 6 in, Application Disinfecting/Sanitizing, Fragrance Chlorine, White, EPA Registered Yes, EPA Registration Number 70627-75, Flash Point Greater than 200 Degrees F, NSF Rating Not Rated, Product Series Avert(R), Sheet Length 7 in, Sheet Width 6 in, EPA Registered

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.