
Conference Camera
Mfr # COMCAM570
Zoro # G212493079
product price: $2,466.99
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Width
6.7 in
Digital Zoom
3x
Field Of View (FOV) Angle
95°
HDMI Out
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COMCAM570
Zoro #
G212493079
UPC #
848090008755
Country of Origin
Taiwan, Province of China
Dimensions
Height
7.5 in
Width
6.7 in
Depth
6.8 in
Details
Item
Video Conferencing Camera
Digital Zoom
3x
Field Of View (FOV) Angle
95°
HDMI Out
Yes
Maximum Frame Rate
60 fps
Operating System Supported
Windows 7, Windows 10, Windows 11
Package Contents
Camera, Power Adapter, Remote Control, Wall Mount, USB Cable3.1 type-B to type-A (3m), HDMI Cable, RS232 Adapter for PRO Series
Power Source Type
DC
Maximum Video Resolution
1920 x 1080
Device Supported
Monitor
Mounting Type
Wall
Image Sensor Type
Sony Exmor
Network (RJ-45)
Yes
Microphone
Yes
Host Interface
USB 3.1 (Gen 1) Type B
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.