Zoro Homepage

Ezrecorder 330 Capture

  • Mfr # ER330

  • Zoro # G213362596


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
1.1 in
Width
5.3 in
Depth
2.8 in
Video Formats
H.264, H.265, MPEG-4
Maximum Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER330
Zoro #
G213362596
UPC #
795522966575
Country of Origin
United States

Dimensions

Height
1.1 in
Width
5.3 in
Depth
2.8 in

Details

Item
Video Capturing Device
Video Formats
H.264, H.265, MPEG-4
Maximum Resolution
3840 x 2160
Audio Line In
Yes
Audio Line Out
Yes
Network (RJ-45)
Yes
Screen Mode Supported
4K UHD
USB Standard
USB 2.0
HDMI
Yes
Functions
Video Recording, Video Streaming, Video Capturing
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.