Zoro Homepage

TR315 12X 4Kp60 Pro PTZ Cam

  • Mfr # PATR315V3

  • Zoro # G612493075


product price: $2,949.99
/ea
Free Shipping & Returns

Key Features

Height
7.6 in
Width
7.1 in
Features
Wide Dynamic Range, Back Light Compensation (BLC), PTZ, 2D Noise Reduction, White Balance, Auto Gain Control, Noise Reduction, 3D Noise Reduction, Auto Tracking, Mirror
Longest Shutter Speed
1/1 Second
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PATR315V3
Zoro #
G612493075
UPC #
848090009769
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.6 in
Width
7.1 in
Image Sensor Size
1/2.8 in
Maximum Focal Length
46.80 mm
Depth
5.7 in
Minimum Focal Length
3.90 mm

Details

Item
Network Camera
Features
Wide Dynamic Range, Back Light Compensation (BLC), PTZ, 2D Noise Reduction, White Balance, Auto Gain Control, Noise Reduction, 3D Noise Reduction, Auto Tracking, Mirror
Longest Shutter Speed
1/1 Second
HDMI
Yes
HD Recording
Yes
Maximum Video Resolution
3840 x 2160
Shortest Shutter Speed
1/32000 Second
Recording Formats
4K
Maximum Operating Temperature
104°F (40°C)
Image Sensor Type
Exmor CMOS
Minimum Operating Temperature
32°F (0°C)
Optical Zoom
12x
Power Source Type
PoE+, AC, DC
Field of View
DFOV : 80.6° (Wide) to 7.7° (Tele) HFOV : 72.8° (Wide) to 6.7° (Tele) VFOV : 44.1° (Wide) to 3.8° (Tele)
Lens Included
Yes
Network (RJ-45)
Yes
Indoor/Outdoor
Indoor
Minimum Aperture
f/2.8
USB
Yes
Video Formats
H.264, H.265, MJPEG
Ethernet Technology
Gigabit Ethernet
Remote Management
Yes
Effective Camera Resolution
8 Megapixel
Maximum Aperture
f/1.6
Package Contents
AI Auto Tracking PTZ Camera Remote Control RS-232 In/Out Cable Din 8 To D-Sub 9-Cable Power Adapter Power Cord (4) Cable Ties (3) M(2) 4 mm Screws (3) M(3) 6 mm Screws (2)-1/4'-20L 6.5mm Screws Cable Fixing Plate (2) Ceiling Mount Brackets Drilling Paper Quick Start Guide
Color Supported
Color
Maximum Frame Rate
60 fps
Connectivity Technology
Wired
Maximum Power Consumption
18 W
Lens Type
Varifocal
Analog Video Signal Format
3G-SDI
Input Voltage
12 V DC, 240 V AC, 120 V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.