Zoro Homepage

VB350 Conference Video Bar

  • Mfr # COMMVB350

  • Zoro # G113362344


product price: $2,757.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Operating System Supported
Windows 10, Windows 7, Windows 11
USB
Yes
Number of Network (RJ-45) Ports
2
Number Of Ethernet Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMMVB350
Zoro #
G113362344
UPC #
848090007666
Country of Origin
Taiwan, Province of China

Dimensions

Room Size
Medium/Large

Details

Item
Video Conference Equipment
Network (RJ-45)
Yes
Operating System Supported
Windows 10, Windows 7, Windows 11
USB
Yes
Number of Network (RJ-45) Ports
2
Number Of Ethernet Ports
1
Maximum Frame Rate
60 fps
Video Encoding
H.265, YUV2, MJPEG, H.264
HDMI Out
Yes
Field Of View (FOV) Angle
113°
Graphics Modes (Live)
4K
Power Source
AC Adapter
Maximum Video Resolution (Live)
3840 x 2160
Unified Communications Platform
Skype, RingCentral, Adobe Connect, Zoom, GoTo Meeting, Microsoft Teams, Skype for Business, Fuze, Cisco Webex, Google Meet
Features
Echo Cancellation, Kensington Lock, AI Noise Reduction

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.