Shop All Binders
Avery
1" Mini Durable Round Binder with Pockets, Black
Mfr # AVE17167
Zoro # G9625664
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Number of Rings 3
- Material polypropylene
- Ring Size 1"
- Basic Material - Binders Vinyl
Product Information
Dimensions
Ring Size | 1" |
Ring Size - Binders | 1 in |
Sheet Size - Binders | 5-1/2 in x 8-1/2 in |
Sheet Size | 5-1/2" x 8-1/2" |
Binder Size Capacity | 1" |
Front Cover Insert Size | 6.38 x 8.88 |
Back Cover Insert Size | 6.13 x 11.25 |
Spine Insert Size | 1.13 x 8.88 |
Binder Sheet Size | 8.5 x 5.5 |
Details
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 5-1/2 in x 8-1/2 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item 3-Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" x 6-1/4" White Tyvek Wire Tag, Pk1000 (1HAA8)
- OXFORD Index Card, Ruled, 3x5", Cherry, PK100 (7321-CHE)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 4" x 6", Clear, 1000/Case (PB3565)
- OFFICEMATE Recycled Drawer Organizer (26032)
- AVERY Economy Binder, 1" Round Rings, 175-Sheet (7771103301)
- AVERY 3" Round Economy Binder, White, 11 x 8.5 (AVE05741)
- AVERY 2" Round Economy Binder, Black, 11 x 8.5 (AVE05730)
- AVERY 4" Durable Binder, Black (AVE09800)
- AVERY 1" Durable Binder, Black, 11 x 8.5 (AVE09300)
- AVERY Binder, Durable View, Slant Rings, 1.5", Wht (17022)
- BUSINESS SOURCE Locking D Ring View Binder 4" Binder Capacity Letter (26963)
- Avery Binders