Shop All Binders
Avery
1" Showcase Economy Binder, Round Ring, White, 11 x 8.5
Mfr # AVE19601
Zoro # G2689961
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 250
- Color White
- Number of Rings 3
- Material polypropylene
- Sheet Size - Binders 8-1/2 in x 11 in
Product Information
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 in |
Ring Size | 1" |
Sheet Size | 8-1/2" x 11" |
Front Cover Insert Size | 9.41 x 11.25 |
Back Cover Insert Size | 8.63 x 11.25 |
Spine Insert Size | 1.05 x 11.25 |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
Details
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item 3-Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky Notes, 3x3 In., Yellow, PK18 (654-14+4YW)
- SUNWORKS Construction Paper, Blue, 50PK (PAC7403)
- MIDWEST PACIFIC Drawstring Mailing Bagw/ Tag, 6x4in, PK100 (MP-46MB1)
- AMPAD White Quadrille Dual Pad, 100 Pg (20-210)
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Black (AVE68037)
- AVERY Round Ring View Binder, 1.5", White (05726)
- AVERY Nonstick View Binder, 3", Blue (05601)
- AVERY 1" Hanging Storage Round Binder, Blue (AVE14800)
- AVERY Round Ring View Binder, 2", White (05731)
- AVERY 3" Round Economy Binder, Black, 11 x 8.5 (AVE05740)
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK36 (UNV10210)
- Avery Binders