Shop All Binders
Avery
2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5
Mfr # AVE79992
Zoro # G5765855
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Color Black
- Number of Rings 3
- Material polypropylene
- Binder Features Spine Label Holder—For easy contents identification.
Product Information
Dimensions
Ring Size | 2" |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 2 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
Details
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 540, Features - Binders Label Holder, Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item 3-Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Red Ink, Red Barrel, PK12 PK (2124505)
- BRADY Binder, 11-1/2 In. H, 10-1/2 In. W, 2 In. D (2026)
- ZORO SELECT Blank Square Label Yellow 1"W, Pk500 (3VCR7)
- EDUCATIONAL INSIGHTS Math Whiz (8899)
- AVERY Round Ring View Binder, 2", White (05731)
- AVERY Round Ring View Binder, 1", Black (05710)
- AVERY Binder w/ Round Rings, 2", Black (27554)
- AVERY 3" Round Economy Binder, White, 11 x 8.5 (AVE05741)
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Black (AVE68037)
- AVERY 4" Durable Binder, White, 11 x 8.5 (AVE09801)
- UNIVERSAL Economy Round Ring View Binder, 3 Rings, 1" Capacity, 11 x 8.5, White, PK12, 12PK (UNV20962CT)
- Avery Binders