Shop All Binders
Avery
2" D-Ring Binder, Heavy Duty, Black
Mfr # AVE79982
Zoro # G5763134
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Number of Rings 3
- Material polypropylene
- Ring Type - Binders D-Ring
- Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings
Product Information
Dimensions
Ring Size - Binders | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2" |
Sheet Size | 8-1/2" x 11" |
Binder Size Capacity | 2" |
Binder Sheet Size | 11 x 8.5 |
Details
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 540, Features - Binders Nonstick, Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Includes Pockets, Item 3-Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUO-FAST STAPLER 1/2 in.20GA (CS-5000)
- TARTAN Filament Tape, 48mm x 55 m, Clr, PK24 (8934 522)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX15213BLU)
- BUSINESS SOURCE Pin Style Holder Name Badge Kit, Clear, PK100 (19700BADGE)
- AVERY 1" Round Economy Binder, Black, 11 x 8.5 (AVE05710)
- AVERY Round Ring Binder, 3", White, 460 Sheet Cap (05741)
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105710)
- AVERY 3" D-Ring Binder, Heavy Duty, White (AVE01321)
- AVERY 2" Durable Binder, White, 11 x 8.5 (AVE09501)
- AVERY 1-1/2" Round Economy Binder, White, 11 x 8.5 (AVE05726)
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05806)
- Avery Binders