Shop All Binders
Avery
3" Slant Ring Durable Binder, Green, 11 x 8.5
Mfr # AVE27653
Zoro # G5567231
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 600
- Color Green
- Number of Rings 3
- Material polypropylene
- Basic Material - Binders Plastic
Product Information
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size | 3" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 3 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 3" |
Details
Description
Color Family - Binders Green, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 3 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 600, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Green, Number of Rings 3, Includes Pockets, Item 3-Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 4/ST, Assorted (SAN80074)
- POST-IT Recycled Super Sticky Notes, 3x3, PK5 (654-5SSNRP)
- GLOBAL INDUSTRIAL #00 Bubble Lined Poly Mailers, 5W x 10L, White, 250PK (412517)
- AMANO Numbered Badges 1-25, Mag Strip, PK25 (AXG-001025)
- AVERY 3" Round Economy Binder, White, 11 x 8.5 (AVE05741)
- AVERY Round Ring View Binder, 2", Black (05730)
- AVERY 3" D-Ring Framed View Binder, Heavy Duty, Black (AVE68037)
- AVERY Round Ring View Binder, 1.5", Black (05725)
- AVERY Binder, Round Ring, Label Holder, 3", Black (04601)
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05806)
- CARDINAL CRD09260 Easel Ring Binder,Horizontal,1 in. Capacity,8.5 in. x 11 in.,Black (CA463900)
- Avery Binders