Address Labels, 1 x 2-5/8, White, 7500/Box
- Mfr # 45160
- Zoro # G104905949
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Material
Paper
Label Width
1"
Shape
Rectangle
Standards
FSC Certified
Labels per Sheet
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45160
- Zoro #
- G104905949
- UPC #
- 72782451608
- Country of Origin
- Mexico
- Item
- Address Label
- Material
- Paper
- Shape
- Rectangle
- Standards
- FSC Certified
- Labels per Sheet
- 30
- Color
- White
- Application
- Permanent Adhesive
- Adhesive
- Permanent
- Total Number of Labels
- 7500
- Features
- Permanent Adhesive, Peel & Stick, Smudge-free,Printable
- Number of Sheets
- 250
- Print Technology
- Laser
- Finishing
- Matte
- Number of Labels per Sheet
- 30
Dimensions
- Label Width
- 1"
- Label Length
- 2 5/8"
Description
Avery Address Labels - Sure Feed Technology - 1" Width x 2-5/8" Length - Permanent Adhesive - Rectangle - Laser - Matte - White - Paper - Permanent Adhesive, Peel & Stick, Smudge-free - 30-/ Sheet - 250 Total Sheets - 7500 Total Label(s) - 7500-/ Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.