Shop SCOTCH
See all product information
Create Account
Packing Tape, 1.88 in W x 22.2 yd L, Clear, 6 PK
- Mfr # MMM1956
- Zoro # G201847180
product price:Â
$
31.79
/pk of 6, $5.30/ea
Key Features
Width
1.9 in
Tape Color
Clear
Length
22.2 yd
Series
195
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MMM1956
- Zoro #
- G201847180
- UPC #
- 638060856413
- Country of Origin
- United States
- Tape Color
- Clear
- Item
- Packing Tape
- Series
- 195
Dimensions
- Width
- 1.9 in
- Length
- 22.2 yd
Description
Scotch Box Lock Packaging Tape sticks instantly to any box. Extreme grip ensures boxes stay securely sealed, even during rough handling. Advanced adhesive creates a secure seal over box edges better than other leading premium packaging tapes and sticks better on cardboard too. It is designed to be thicker than many competitive tapes, which reduces splitting and tearing and makes it easier to find the start of the roll. This tape can be used on any type of box, including harder-to-stick to 100 percent recycled boxes. Each roll comes with a dispenser.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.