Address Labels w/TrueBlock/Sure Feed, Laser, 1x2.63, White, PK1500

  • Mfr # 05520

  • Zoro # G7327768


product price:  $65.35
/pk 1500, $0.04/ea

Key Features

Material
Polyester
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Size
1 x 2.63
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05520
Zoro #
G7327768
UPC #
72782055202
Country of Origin
Mexico

Dimensions

Size
1 x 2.63
Width
2.63 in
Sheet Size
8.5 in x 11 in
Height
1 in

Details

Item
Labels
Material
Polyester
Shape
Rectangular
Adhesive
Permanent Self-Adhesive
Color
White
Weight
1.36 lbs
Features
Address Labels with Sure Feed®—Designed for a reliable printer feed.
Labels Per Sheet
30
Labels Per Unit
1500
Machine Compatibility
Laser Printers
Total Number of Labels
1500
Self-Adhesive
Yes
Number of Sheets
50

Description

Avery® Waterproof Address Labels with TrueBlock and Sure Feed, Laser Printers, 1 x 2.63, White, 30/Sheet, 50 Sheets/Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.