Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Removable Label, PK100

  • Mfr # 05444

  • Zoro # G116262269


product price: $4.89
/pk 100, $0.05/ea
Sold in multiples of 18 for $88.02

Key Features

Adhesive
Removable
Overall Depth
0.688 in
Shape
Rectangle
Core Dia.
2" x 4"
Length
7.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05444
Zoro #
G116262269
UPC #
072782054441
Country of Origin
Mexico

Dimensions

Overall Depth
0.688 in
Core Dia.
2" x 4"
Length
7.19 in
Width
4.62 in

Details

Adhesive
Removable
Shape
Rectangle
Material
Paper
Label Maker Tape Finish
Matte
No. of Labels
100
Color
White
Item
All Purpose Removable Label

Description

All Purpose Removable Label, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.