Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Avery Durable ID Labels with TrueBlock Technology, 61533, Laser, 2/3" x 1-3/4", White, PK50

  • Mfr # 7278261533

  • Zoro # G4847635


product price: $53.29
/pk 50, $1.07/ea
Sold in multiples of 5 for $266.45

Key Features

Subject Matter
Information
Language
English
Material
Synthetic Film
Legend/Background Color
White
Height
2/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7278261533
Zoro #
G4847635
UPC #
072782615338
Country of Origin
United States

Dimensions

Height
2/3 in
Width
1 3/4 in
Diameter
2/3" x 1-3/4"

Details

Subject Matter
Information
Item
Label
Language
English
Material
Synthetic Film
Legend/Background Color
White
Metal Detectable
No
Labels per Sheet
60
Avery Template Number
61533
Background Color
White
No. of Labels
3,000
Shape
Rectangle
Material Properties
Flexible
Sign Background Color
White
Product Type
Label

Description

Label, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.