Avery Easy Peel Address Label for Laser Printers 5160, PK25 (Discontinued)
- Mfr # 5260
- Zoro # G0934193
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5260
Zoro #
G0934193
UPC #
072782052607
Country of Origin
Mexico
Dimensions
Width
2-5/8"
Height
1"
Details
Item
Laser Label
Labels per Sheet
30
Color
White
Material
Paper
Adhesive
Permanent
Style
Address
Avery Template Number
5160
Description
Laser Label, Avery Template Number 5160, Color White, Permanent Adhesive, Material Paper, Labels per Sheet 30, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.