Avery Ready Index Table of Contents Dividers 11125, 26-Tab Set, A-Z
Mfr # 7278211125
Zoro # G2909636
product price: $7.39
/ea
Sold in multiples of 12 for $88.68
Key Features
Features
3-Hole Punched, Reinforced Tabs
Type
A to Z Tab
Material
Paper
Divider Color
White
Tab Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7278211125
Zoro #
G2909636
UPC #
072782111250
Country of Origin
Mexico
Dimensions
Thickness
0.007 mil
Height
11 in
Width
8 1/2 in
Overall Height
11 in
Overall Width
8 1/2 in
Details
Item
Index Tabs
Features
3-Hole Punched, Reinforced Tabs
Type
A to Z Tab
Material
Paper
Divider Color
White
Tab Color
Assorted
Language
English
Index Tab Color
Multicolor
For Use With
Laser/InkJet Printers
Number of Tabs
26
Tab Cuts Visible
26
Color
White
Index Tabs - Item
Binder Divider
Tab Type
Preprinted Tabs
Description
Binder Divider, Index Tab Type Preprinted Tabs, Tab Message A to Z Table of Contents, Index Tab Color Multicolor, Divider Color White, Number of Tabs 26, Width 8 1/2 in, Height 11 in, Tab Cuts Visible 26, Thickness 0.007 mil, Material Paper, For Use With Laser/InkJet Printers, Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.