Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Badge, Adhesive, Be Brdr, 100PK

  • Mfr # AVE5144

  • Zoro # G501818279


product price: $4.89
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.78

Key Features

Material
Paper
Shape
Rectangle
Color
Blue
Type
Name Badge Label
Max. Label Length
3-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AVE5144
Zoro #
G501818279
UPC #
72782051440
Country of Origin
Mexico

Dimensions

Max. Label Length
3-3/8"
Max. Label Width
2-11/32"

Details

Material
Paper
Shape
Rectangle
Color
Blue
Type
Name Badge Label
Finish
Matte
Features
Removable; Customizable; Curl Resistant
Adhesive
Removable
Item
Border Print or Write Name Tags
No. of Labels
100

Description

Easily create high-quality, professional name tags right from your home or office. These Self-Adhesive Name Badges stick securely but remove easily when your event is over. The removable adhesive is safe for most fabrics. They are not recommended for use on delicate materials. Easily import contact information and customize your badges with personal titles, company names, logos and more using the free online templates and designs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.