
Binder, Durable Clear View 3 Ring, PK4
Mfr # 79925
Zoro # G916261721
product price: $55.99
/pk 4, $14.00/eaKey Features
Ring Type
EZD Ring
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Number of Pockets
4
Binder Ring Size
2 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79925
Zoro #
G916261721
UPC #
077711799257
Country of Origin
Mexico
Dimensions
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Ring Size
2 in
Size
Letter
Paper Size (ex: 8" x 11")
8-1/2 in x 11 in
Details
Item
Binder,Durable Clear View 3 Ring
Ring Type
EZD Ring
Number of Pockets
4
Material
Polypropylene
Color
White
Binder Sheet Capacity
540
Description
Binder,Durable Clear View 3 Ring, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.