Shop TOPS BUSINESS FORMS
See all product information
Create Account
Oxford, Pressboard Report Cover, 8. 1/2in, 2 Prong Fastener, 11 X 17, 3in Capacity, Black
Mfr # 13206
Zoro # G810793182
product price:Â $12.45
/eaKey Features
Color
Black
Material
Pressboard
File Fastener Type
Prong
Sheet Capacity
750
Features
Reinforced Hinge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13206
- Zoro #
- G810793182
- UPC #
- 78787132061
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 11in Width x 17in Length
- Folder Thickness
- 20 pt.
Details
- Item
- Report Cover
- Color
- Black
- Material
- Pressboard
- File Fastener Type
- Prong
- Sheet Capacity
- 750
- Features
- Reinforced Hinge
- Fastener Material
- Metal
- Fastener Location
- Center to Center
- Number of Fasteners
- 1
Description
Pressboard durability combined with a smooth, distinctive finish. Tape reinforced hinge holds up to frequent referencing. Embossed cover panel for perfect placement of title. Durable pressboard. Tabloid size holds up to 3in of paper. Front Cover Colors: Black; Color Family: Black; Back Cover Colors: Black; Sheet Size: 11 x 17.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.