BINDER, DURABLE, VW, EZD, 4in, BK

  • Mfr # 9800

  • Zoro # G023363974


product price:  $19.15
/ea

Key Features

Fastener Location
Back-mounted
Binder Features
Exposed Rivet, Stacked Pocket, Gap-free Ring, Easy Insert Spine
Binder Sheet Capacity
780
Pocket Location
Internal
Binder Size Capacity
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9800
Zoro #
G023363974
UPC #
77711098008
Country of Origin
Mexico

Dimensions

Binder Size Capacity
4 in
Sheet Size
8-1/2 in x 11 in

Details

Fastener Location
Back-mounted
Binder Features
Exposed Rivet, Stacked Pocket, Gap-free Ring, Easy Insert Spine
Binder Sheet Capacity
780
Pocket Location
Internal
Number of Pockets
4
Number of Rings
3
Color
Black
Ring Type
D-Ring
Sheet Standard
Letter
Item
Presentation Binder
Series
EZD

Description

Back-mounted EZD rings for higher capacity, DuraHinge for a tear-resistant spine, DuraEdge for more flexible, split-resistant edges

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.