
BINDER, DURAVIEW, SLANT, 3in, WE
Mfr # 17042
Zoro # G423364700
product price:Â $15.85
/eaKey Features
Color
White
Ring Type
Slant Ring
Number of Rings
635
Sheet Standard
Letter
Pocket Location
Internal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17042
Zoro #
G423364700
UPC #
77711170421
Country of Origin
Mexico
Dimensions
Sheet Size
8-1/2 in x 11 in
Binder Size Capacity
3 in
Details
Color
White
Ring Type
Slant Ring
Number of Rings
635
Sheet Standard
Letter
Pocket Location
Internal
Number of Pockets
2
Binder Features
Pocket, Tear Resistant, Recyclable, Durable, Split Resistant, Adhesive, UV Resistant, Sturdy, Flexible
Binder Sheet Capacity
635
Material
Polypropylene
Item
Ring Binder
Description
DuraHinge for a tear-resistant spine, DuraEdge for more flexible, split-resistant edges, Deep-textured cover; nonstick interior pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.