BINDER, ECONOMY, ROUND, 2in, BK

  • Mfr # 3501

  • Zoro # G223364436


product price:  $6.79
/ea

Key Features

Binder Sheet Capacity
375
Pocket Location
Internal
Accessibility
Book Fold
Binder Size Capacity
2 in
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3501
Zoro #
G223364436
UPC #
77711035010
Country of Origin
Mexico

Dimensions

Binder Size Capacity
2 in
Sheet Size
8-1/2 in x 11 in

Details

Binder Sheet Capacity
375
Pocket Location
Internal
Accessibility
Book Fold
Number of Pockets
2
Ring Type
Round Ring
Color
Black
Item
Reference Binder
Sheet Standard
Letter
Number of Rings
3
Binder Features
Non Locking Mechanism
Material
Vinyl

Description

Store sheets in 3 round rings or 2 inside pockets, Deep texture cover with linen pattern; PVC-free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.