This item is Discontinued.

Avery Binder, Flexi-View, Round Ring, 1.5", Black 17637

Binder, Flexi-View, Round Ring, 1.5", Black (Discontinued)

  • Mfr # 17637
  • Zoro # G8904189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17637
Zoro #
G8904189
UPC #
-
Country of Origin
China

Dimensions

Binder Ring Size
1-1/2 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Binder,Flexi-View,Round Ring,1.5",Black
Binder Sheet Capacity
275
Color
Black
Number of Rings
3
Material
Polypropylene
Binder Features
Business Card Holder, Lightweight, Durable, Preprinted, Ink-transfer Resistant, Non-stick, Pocket, Flexible
Ring Type
Round Ring
Number of Pockets
1
Type
Ring Binder
Pocket Location
Internal
Sheet Standard
Letter

Description

Binder,Flexi-View,Round Ring,1.5 In.,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.