This item is Discontinued.

Avery Binder, Framed, D-Ring, 2", Navy 68033

Binder, Framed, D-Ring, 2", Navy (Discontinued)

  • Mfr # 68033
  • Zoro # G8904347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68033
Zoro #
G8904347
UPC #
-
Country of Origin
Mexico

Dimensions

Binder Ring Size
2 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Binder,Framed,D-Ring,2",Navy
Binder Sheet Capacity
540
Color
Navy Blue
Number of Rings
3
Material
Vinyl
Binder Features
Heavy Duty, Locking Ring, Business Card Holder, One Touch Ring, Pocket, Durable
Ring Type
Standard Ring
Number of Pockets
2
Type
Ring Binder
Pocket Location
Internal
Post Consumer Waste
0.4
Recycled
Yes
Recycled Content
0.5
Fastener Location
Back-Mounted
Sheet Standard
Letter

Description

Binder,Framed,D-Ring,2 In.,Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.