Zoro Homepage

Binder, Framed, D-Ring, 3", Navy

  • Mfr # 68038

  • Zoro # G8904329


product price: $24.99
/ea

Key Features

Binder Sheet Capacity
670
Binder Ring Size
3 in
Color
Navy Blue
Sheet Size
8 1/2 in W x 11 in L
Number of Rings
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68038
Zoro #
G8904329
UPC #
-
Country of Origin
Mexico

Dimensions

Binder Ring Size
3 in
Sheet Size
8 1/2 in W x 11 in L

Details

Item
Binder,Framed,D-Ring,3",Navy
Binder Sheet Capacity
670
Color
Navy Blue
Number of Rings
3
Material
Vinyl
Binder Features
Pocket, Locking Ring, Heavy Duty, One Touch Ring, Business Card Holder, Durable
Ring Type
Standard Ring
Number of Pockets
2
Type
Ring Binder
Pocket Location
Internal
Sheet Standard
Letter
Recycled
Yes
Recycled Content
0.5
Fastener Location
Back-Mounted
Post Consumer Waste
0.4

Description

Binder,Framed,D-Ring,3 In.,Navy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.