
BINDER, HANGING, ROUND, 1in, BE
Mfr # 14800
Zoro # G023364483
product price:Â $13.79
/eaKey Features
Binder Features
Flexible, Gap-free Ring, Label Holder, Non-stick, Sturdy, Locking Ring
Number of Rings
3
Ring Type
Round Ring
Binder Size Capacity
1 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
14800
Zoro #
G023364483
UPC #
77711148000
Country of Origin
Mexico
Dimensions
Binder Size Capacity
1 in
Sheet Size
8-1/2 in x 11 in
Details
Color
Blue
Item
Reference Binder
Binder Features
Flexible, Gap-free Ring, Label Holder, Non-stick, Sturdy, Locking Ring
Number of Rings
3
Ring Type
Round Ring
Material
Vinyl
Binder Sheet Capacity
175
Sheet Standard
Letter
Description
Use in standard, letter-size, hanging file systems, Gap Free, 1in locking rings to lock papers in place, Label holder on spine identifies contents
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.