
BINDER, VIEW, DURABLE, 2in, BK
Mfr # 17031
Zoro # G323365586
product price:Â $12.09
/eaKey Features
Binder Ring Size
2 in
Sheet Size
8-1/2 in x 11 in
Binder Features
Tear Resistant, UV Resistant, Durable, PVC-free, Split Resistant, Sturdy, Adhesive, Flexible, Clear Overlay, Recyclable, Pocket
Binder Size Capacity
2 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17031
Zoro #
G323365586
UPC #
77711170315
Country of Origin
Mexico
Dimensions
Binder Ring Size
2 in
Sheet Size
8-1/2 in x 11 in
Binder Size Capacity
2 in
Details
Binder Features
Tear Resistant, UV Resistant, Durable, PVC-free, Split Resistant, Sturdy, Adhesive, Flexible, Clear Overlay, Recyclable, Pocket
Material
Polypropylene
Number of Pockets
2
Ring Type
Slant Ring
Number of Rings
530
Sheet Standard
Letter
Pocket Location
Internal
Binder Sheet Capacity
530
Item
Ring Binder
Color
Black
Description
DuraHinge for a tear-resistant spine, DuraEdge for more flexible, split-resistant edges, Deep-textured cover; nonstick interior pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.