BINDER, VIEW, DURBL, .5in, WE

  • Mfr # 19551

  • Zoro # G623363824


product price:  $8.79
/ea

Key Features

Binder Sheet Capacity
100
Sheet Standard
Letter
Color
White
Pocket Location
Inside Front & Back
Number of Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19551
Zoro #
G623363824
UPC #
77711195516
Country of Origin
Mexico

Dimensions

Binder Size Capacity
1/2 in
Sheet Size
8-1/2 in x 11 in

Details

Item
Presentation Binder
Binder Sheet Capacity
100
Sheet Standard
Letter
Color
White
Pocket Location
Inside Front & Back
Number of Pockets
2
Ring Type
Round Ring
Fastener Location
Back-mounted
Number of Rings
3
Binder Features
Clear Overlay, Rivet, Non Locking Mechanism

Description

Simple, lightweight means of organizing your papers, Round rings hold pages securely, Crystal-clear overlay on front, spine and back cover for easy customization, 2 interior pockets offer quick access to loose or unpunched papers, Free, easy-to-use templates are available online

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.