BINDER, VIEW, EZD, HVYDTY, 2, WE

  • Mfr # 79192

  • Zoro # G123364765


product price:  $16.09
/ea

Key Features

Binder Type
Ring
Binder Size Capacity
2 in
Number of Pockets
4
Number of Rings
3
Binder Sheet Capacity
540
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
79192
Zoro #
G123364765
UPC #
77711791923
Country of Origin
Mexico

Dimensions

Binder Size Capacity
2 in
Sheet Size
8-1/2 in x 11 in
Binder Ring Size
2 in
Spine Size
2-4/5 in

Details

Binder Type
Ring
Number of Pockets
4
Number of Rings
3
Item
Ring Binder
Binder Sheet Capacity
540
Material
Polypropylene
Binder Features
Adhesive, UV Resistant, Flexible, Ink-transfer Resistant, Split Resistant, Clear Overlay, Pocket, PVC-free, Non-stick, Heavy Duty, Tear Resistant, Locking Ring, Spine, Long Lasting, Recyclable, One Touch Ring
Color
White
Fastener Location
Back-mounted
Pocket Location
Internal
Series
EZD
Sheet Standard
Letter

Description

DuraHinge & DuraEdge resist tearing & splitting, Gap Free EZD Rings won't gap or misalign, 4 stacked pockets for more letter-size sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.