BINDER, VIEW, EZD, HVYDTY, 4, WE

  • Mfr # 79104

  • Zoro # G623365064


product price:  $32.05
/ea

Key Features

Binder Ring Size
4 in
Binder Type
Ring
Material
Polypropylene
Number of Pockets
4
Sheet Size
8-1/2 in x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
79104
Zoro #
G623365064
UPC #
77711791046
Country of Origin
Mexico

Dimensions

Binder Ring Size
4 in
Sheet Size
8-1/2 in x 11 in
Binder Size Capacity
4 in
Spine Size
4-1/2 in

Details

Binder Type
Ring
Material
Polypropylene
Number of Pockets
4
Number of Rings
780
Item
Ring Binder
Fastener Location
Back-mounted
Pocket Location
Internal
Binder Sheet Capacity
780
Color
White
Sheet Standard
Letter
Series
EZD
Binder Features
Non-stick, Sturdy, One Touch Ring, Long Lasting, Heavy Duty, Durable, UV Resistant, Recyclable, PVC-free, Lay Flat, Split Resistant, Wear Resistant, Pocket, Adhesive, Tear Resistant

Description

DuraHinge & DuraEdge resist tearing & splitting, EZD rings hold more than same-size round rings, 4 nonstick pockets for more letter-size sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.