Zoro Homepage

Binders, Heavy-Duty View 3 Ring, 1 in, PK4

  • Mfr # 79780

  • Zoro # G416261719


product price: $43.39
/pk 4, $10.85/ea

Key Features

Ring Type
One Touch Slant Ring
Binder Sheet Capacity
250
Number of Pockets
4
Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Ring Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79780
Zoro #
G416261719
UPC #
077711797802
Country of Origin
Mexico

Dimensions

Paper Size (ex: 8 x 11)
8-1/2 in x 11 in
Binder Ring Size
1 in
Size
Letter

Details

Item
Binders,Heavy-Duty View 3 Ring,1 in
Ring Type
One Touch Slant Ring
Binder Sheet Capacity
250
Number of Pockets
4
Material
Polypropylene
Color
White

Description

Binders,Heavy-Duty View 3 Ring,1 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.