Business Card, 2" x 3-1/2", Matte, White, 30 Cards/Pack
- Mfr # 8374
- Zoro # G004950841
product price:Â
$
60.59
/ea
Key Features
Sheet Size
2" x 3 1/2"
Color
Matte White
Finish
Matte
Height
2"
Width
3.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8374
- Zoro #
- G004950841
- UPC #
- 72782083748
- Country of Origin
- United States
- Item
- Business Card
- Color
- Matte White
- Finish
- Matte
- Features
- Pre Cut, Printable, Magnetic, Smudge-free, Rounded Corner
- Print Technology
- Inkjet
- Application/Usage
- Business, Inkjet Printing
- Surface Finish
- Matte
- Compatibility
- Inkjet Printers
Dimensions
- Sheet Size
- 2" x 3 1/2"
- Height
- 2"
- Width
- 3.5"
Description
Avery business card, 2" x 3-1/2", matte, white, 30 cards/pack print your own magnetic business cards with your inkjet printer. Business cards are matte-coated for sharp text and vivid color and pre-cut for easy separation. No scissors required. Thick, sturdy magnetic material is strong enough to hold onto most metal surfaces. Each sheet has 10 cards. Avery offers many easy-to-use designs and print solutions. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.