Shop AVERY
See all product information
Create Account
Business Card, 2" x 3-1/2", White, 2500 Cards/Pack
- Mfr # 5911
- Zoro # G004950810
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2" x 11"
Color
White
Brightness
97
Finish
Matte
Features
Biodegradable, Perforated, Jam-free, Smooth Edge, Heavyweight, Recyclable, Double-sided, Printable, Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5911
- Zoro #
- G004950810
- UPC #
- 72782059118
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2" x 11"
- Width
- 2"
- Length
- 3.5"
Details
- Item
- Business Card
- Color
- White
- Brightness
- 97
- Finish
- Matte
- Features
- Biodegradable, Perforated, Jam-free, Smooth Edge, Heavyweight, Recyclable, Double-sided, Printable, Uncoated
- Surface Finish
- Matte
- Sheet Standard
- A4
- Grammage
- 216 g/m
- Application/Usage
- Card, Business Card
- Print Technology
- Laser
- Compatibility
- Laser Printers
Description
Avery business card, 2" x 3-1/2", white, 2500 cards/pack create professional-looking business cards using your laser printer. Ideal for everyday use or for times when you need to make title or address changes, cards for new employees, or customized messages. Ultra-fine perforations allow you to separate cards easily and cleanly. 8-1/2" x 11" heavyweight cardstock sheets feed automatically from paper tray. Heavyweight cardstock provides vivid colours and sharp text. 2" x 3-1/2" cards are printable on both front and back side of cards. Avery offers many easy-to-use templates for microsoft word and other popular software programmes. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.