Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Labels, T Style Self Adhesive, PK300

  • Mfr # 61539

  • Zoro # G916262124


product price: $47.79
/pk 300, $0.16/ea
Sold in multiples of 5 for $238.95

Key Features

Core Dia.
1.25" x 2"
Labels per Roll
30
Length
12.09 in
Label Maker Tape Finish
Uncoated
Overall Depth
0.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61539
Zoro #
G916262124
UPC #
072782615390
Country of Origin
Mexico

Dimensions

Core Dia.
1.25" x 2"
Length
12.09 in
Overall Depth
0.11 in
Width
9.44 in

Details

Labels per Roll
30
Item
Cable Labels
Label Maker Tape Finish
Uncoated
Material
Film
Adhesive
Permanent
Color
White

Description

Cable Labels, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.