Zoro Homepage

Cards, Matte, Two-Sid, PK150

  • Mfr # 5011

  • Zoro # G402751347


product price: $15.85
/pk 150, $0.11/ea
Sold in multiples of 5 for $79.25

Key Features

Color
White
Finish
Matte
Features
Foldable, Jam-free, Heavyweight, Rounded Corner, Smudge-free, Printable, Pre-scored, Smooth Edge, Micro Perforated, Perforated, Textured, Print-to-the-edge
Material
Card Stock
Sheet Size
3 3/4" x 1 7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5011
Zoro #
G402751347
UPC #
072782050115
Country of Origin
Mexico

Dimensions

Sheet Size
3 3/4" x 1 7/16"

Details

Item
Tent Card
Color
White
Finish
Matte
Features
Foldable, Jam-free, Heavyweight, Rounded Corner, Smudge-free, Printable, Pre-scored, Smooth Edge, Micro Perforated, Perforated, Textured, Print-to-the-edge
Material
Card Stock
Surface Finish
Matte
Application/Usage
Wedding
Print Technology
Laser
Brightness
90
Compatibility
Wedding, Inkjet Printing, Card, Event, Meeting, Trade Show, Advertising, Display, POP/Tradeshow
Total Number of Sheets
25

Description

Small Place Cards,Matte,Two-Sid,PK150, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.