Clip Style Name Badges, 2-1/4" x 3-1/2", Clear, 100/Box
- Mfr # 74461
- Zoro # G904952815
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Length
3.5"
Width
1.8"
Color
White
Sheet Size
3 1/2" x 2 1/4"
Features
Durable, Printable, Reusable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74461
- Zoro #
- G904952815
- UPC #
- 77711744615
- Country of Origin
- China
Dimensions
- Length
- 3.5"
- Width
- 1.8"
- Sheet Size
- 3 1/2" x 2 1/4"
Details
- Item
- Badge Insert
- Color
- White
- Features
- Durable, Printable, Reusable
- Print Technology
- Laser
- Application/Usage
- POP/Tradeshow, Office, Home, Conference
- Compatibility
- Inkjet and Laser Printers
Description
Avery clip style name badges, 2-1/4" x 3-1/2", clear, 100/box make professional-looking name badges with clip holders using your inkjet or laser printer. Garment-friendly clip won't damage clothing. Each kit includes crystal clear plastic badge holders and sheets of badge inserts. Ideal for meetings, seminars, special events and conventions. Avery offers easy-to-use templates for microsoft word and other popular software programs. The 8-1/2" x 11" microperforated insert sheets tear cleanly. 7.6 mil thickness. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.