Name Badge Labels 2-1/3" x 3-3/8" for Laser/Inkjet Printers Red 400/Pack
- Mfr # 5095
- Zoro # G204952768
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Color
White
Shape
Rectangle
Total Number of Labels
400
Total Number of Sheets
50
Features
Removable, Durable, Self-adhesive, Peel-off, Flexible, PVC-free, Printable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5095
- Zoro #
- G204952768
- UPC #
- 72782050955
- Country of Origin
- Mexico
Dimensions
- Label Width
- 2 21/64"
- Label Length
- 3 3/8"
Details
- Item
- Name Badge Label
- Color
- White
- Shape
- Rectangle
- Total Number of Labels
- 400
- Total Number of Sheets
- 50
- Features
- Removable, Durable, Self-adhesive, Peel-off, Flexible, PVC-free, Printable
- Finish
- Matte
- Material
- Film
- Print Technology
- Laser
- Number of Labels per Sheet
- 8
- Adhesive Type
- Removable Adhesive
Description
Avery name badge labels 2-1/3" x 3-3/8" for laser/inkjet printers red 400/pack create professional-looking name badges instantly with a laser or inkjet printer. Self-adhesive labels adhere firmly and remove easily. Flexible badge moves with clothing without the edges curling up or the badge falling off. Unique peel-away design allows badges to separate easily from the printed sheet while the individual badge backing remains intact until ready to use. The 8-1/2" x 11" sheets feed automatically from your printer's paper tray. Each sheet has eight labels. Each 8.3 mil thick, pvc-free badge measures 2-1/3" x 3-3/8". Durable adhesive is safe for most fabrics, but is not recommended for vinyl, plastic, leather, suede, velvet, corduroy, silk and other delicate fabrics. Avery offers many easy-to-use templates for microsoft word and other popular software programs. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.