Clip Style Photo ID Badge Holders, Horizontal, 3" x 4", 100/Box
- Mfr # 2923
- Zoro # G104952820
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Length
3"
Width
4"
Color
Clear
Size
3" x 4"
Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2923
- Zoro #
- G104952820
- UPC #
- 72782029234
- Country of Origin
- China
Dimensions
- Length
- 3"
- Width
- 4"
- Size
- 3" x 4"
- Media Size Supported
- 3" x 4"
Details
- Item
- Name Badge Holder
- Color
- Clear
- Material
- Polyvinyl Chloride (PVC)
- Features
- Secure, Durable, Clip-on, Top Loading, Reusable
- Application/Usage
- Badge
- Orientation
- Landscape
- Compatibility
- Badge
Description
Avery clip style photo id badge holders, horizontal, 3" x 4", 100/box clear, flexible badge holders include a garment-friendly clip. Simply slip your badge inside to protect it. Badge inserts are not dispenser. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.