Laminated Name Badge with Clips, 2-1/4" x 3-1/2", White, 30/Box
- Mfr # 5362
- Zoro # G504952765
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
3 1/2" x 2 1/4"
Features
Printable, Laminated, Clip, Durable, Self-adhesive
Print Technology
Laser
Compatibility
Laser/InkJet Printers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5362
- Zoro #
- G504952765
- UPC #
- 72782053628
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 3 1/2" x 2 1/4"
Details
- Item
- Badge Insert
- Features
- Printable, Laminated, Clip, Durable, Self-adhesive
- Print Technology
- Laser
- Compatibility
- Laser/InkJet Printers
Description
Avery laminated name badge with clips, 2-1/4" x 3-1/2", white, 30/box achieve one-step lamination for your name badges without costly equipment. Simply print using your laser or inkjet printer, punch out card and fold over to laminate. Perforated cards allow you to print one at a time or in large quantities using inkjet or laser printers. Protective laminate ensures long-lasting performance. Avery offers many easy-to-use templates in microsoft word and other popular software programs. Badges include clips. 10 mil. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.