This item is Discontinued.

Avery Corner Lock Three-Pocket Binder Pocket, 11 1/4 x 9 1/4, Assorted Color, 3PK 75310

Corner Lock Three-Pocket Binder Pocket, 11 1/4 x 9 1/4, Assorted Color, 3PK (Discontinued)

  • Mfr # 75310
  • Zoro # G003467159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75310
Zoro #
G003467159
UPC #
77711753105
Country of Origin
China

Dimensions

Height
11 1/4"
Width
9 1/4"

Details

Item
Binder Pockets
Color
Assorted
Weight
0.162 lbs
Assortment
Blue; Green; Pink

Description

Three pockets in one! Corner Lock tab design secures documents in the folder. Three durable, translucent pockets keep binders neatly organized. Ideal for long-term storage, non-stick polypropylene is acid-free and won't lift print. Each pocket holds up to 20 sheets of 8 1/2 x 11 paper and fits in standard three-ring binders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.