This item is Discontinued.

Avery Dennison 1" Slant Ring Binder 11 x 17" 77711

1" Slant Ring Binder 11 x 17" (Discontinued)

  • Mfr # 77711
  • Zoro # G5010979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77711
Zoro #
G5010979
UPC #
077711721241
Country of Origin
Mexico

Dimensions

Size
11 x 17
Binder Size Capacity
1"
Back Cover Insert Size
11 x 17
Spine Insert Size
1 x 11
Binder Sheet Size
11 x 17
Front Cover Insert Size
11 x 18

Details

Item
11x17 Heavy-Duty View Binders
Binder Sheet Capacity
220
Color
White
Number of Rings
3
Material
Polypropylene
Binder Features
Slant Rings—Holds more sheets than same size round rings.
Binder Type
Ring
Weight
2.09 lbs
Binder Style
View
Inside Pocket Description
One Front; One Back
Ring Style
Slant D-Ring
Insert Description
Front; Spine; Back
Ring Mounting
Back

Description

Item 11x17 Heavy-Duty View Binders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.